This product may not be available in all locations.
Selector Switch, 3 Position, Knob, Maintained, 1NO/1NC Contacts
Item #:
719971
Cat #:
CR104PSG32B91
UPC:
783166285381
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks
Overview
Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks
Also known as: 783166285381, CR104PSG32B91
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 10 |
Type: | Knob, 3 Position, Selector Switch |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 600 |
Poles: | 2 |
Type: | Knob, 3 Position, Selector Switch |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)