GED CR104PSK96A00C OPR S-SW 3POS

Item #: 719623
Cat #: CR104PSK96A00C
UPC: 783166287330
Sign In or Register to view pricing and more.
Documents & Guides
GED CR104PSK96A00C OPR S-SW 3POS KEY

Overview

GED CR104PSK96A00C OPR S-SW 3POS KEY
Also known as: 783166287330, CR104PSK96A00C

Specifications

Type: General Purpose Relay, 4PDT
Amps: 10
Family / Style: CR104
Volts DC Control: 12
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Family / Style: CR104
Mounting: Socket
Amps: 10
Volts DC Control: 12
Poles: 4

Customer Reviews

No reviews for this product
(0)