This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 2, Maximum Voltage: 600 VAC, Amp Rating: 50 Amp, Horsepower Rating: 7 1/2 @ 230 VAC, Coil Voltage: 230 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 5.44 Inch W x 6.62 Inch H x 5.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact
Overview
Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 2, Maximum Voltage: 600 VAC, Amp Rating: 50 Amp, Horsepower Rating: 7 1/2 @ 230 VAC, Coil Voltage: 230 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 5.44 Inch W x 6.62 Inch H x 5.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact
Also known as: 783166348659, CR305D003
Specifications
Customer Reviews
No reviews for this product
(0)