Overload Relay, Solid State, 135A, 17-35A Range, NEMA 3/4 Size, 600VAC

Item #: 720595
Cat #: CR324FXKS
UPC: 783166577257
Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Solid State, 135 Amp, 17 - 35 Amp Range, NEMA 3/4 Size, 600 Volt AC

Overview

Overload Relay, Solid State, 135 Amp, 17 - 35 Amp Range, NEMA 3/4 Size, 600 Volt AC
Also known as: 783166577257, CR324FXKS

Specifications

Amps: 135
Poles: 3
Mounting: Device
Type: Solid State, Overload Relay
Family / Style: CR324
Size: 3/4
Volts AC: 600
Amps Range: 17 - 35
Amps: 135
Mounting: Device
Family / Style: CR324
Volts AC: 600
Poles: 3
Type: Solid State, Overload Relay
Size: 3/4
Amps Range: 17 - 35

Customer Reviews

No reviews for this product
(0)