GED EP101ULD0.5 0.5A-D TRP10KA1P *** Discontinued ***

Item #: 720920
Cat #: EP101ULD0.5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GED EP101ULD0.5 0.5A-D TRP10KA1P MCB *** Discontinued ***

Overview

GED EP101ULD0.5 0.5A-D TRP10KA1P MCB *** Discontinued ***
Also known as: EP101ULD0.5

Specifications

Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)