EP60 UL 2P 30 C /001 GE PE

Item #: 660877
Cat #: EP62ULC30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
E2000 Miniature Circuit Breakers. EP60 Series, 6 kAIC @277 or 480Y/277 Vac, Tripping Characteristics B-C-D. Poles: 2. Std. Pack: 6. 6 kAIC In (A): 30. Tripping Characteristic: C (5-10X).

Overview

E2000 Miniature Circuit Breakers. EP60 Series, 6 kAIC @277 or 480Y/277 Vac, Tripping Characteristics B-C-D. Poles: 2. Std. Pack: 6. 6 kAIC In (A): 30. Tripping Characteristic: C (5-10X).
Also known as: EP62ULC30

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Type: Trip Curve B
Interrupt Rating AC: 6kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 110
Interrupt Rating AC: 6kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)