This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformers, Low Voltage, Three Phase, General Purpose, Kva Rating: 15 Kva, Primary Voltage: 480 Delta @ 60 Hz, Secondary Voltage/hz: 208y/120 Vac At 60 Hz, Taps: 115 Degree C, Winding Material: Wall, Mounting: NEMA Type 3r, Enclosure Type: 19.62 Height X 18.03 Width X 11.62 Depth Inch, Approvals: Dry-type, Indoor/outdoor
Overview
Transformers, Low Voltage, Three Phase, General Purpose, Kva Rating: 15 Kva, Primary Voltage: 480 Delta @ 60 Hz, Secondary Voltage/hz: 208y/120 Vac At 60 Hz, Taps: 115 Degree C, Winding Material: Wall, Mounting: NEMA Type 3r, Enclosure Type: 19.62 Height X 18.03 Width X 11.62 Depth Inch, Approvals: Dry-type, Indoor/outdoor
Also known as: 783173129500, 9T21J1000
Specifications
Customer Reviews
No reviews for this product
(0)