This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.
Overview
spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.
Also known as: SGHA36AT0400
Specifications
Customer Reviews
No reviews for this product
(0)