This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
2 Pole 480vac 250vdc 80a Breaker, The E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Overview
2 Pole 480vac 250vdc 80a Breaker, The E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164068177, TED124080WL
Specifications
Customer Reviews
No reviews for this product
(0)