Fhqb,c,e

Item #: 418493
Cat #: THHQC21100WL
UPC: 783164134957
Sign In or Register to view pricing and more.
Documents & Guides
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Arelug-lug Versions Of The Q Line And Are Available For 35mm Din Rail Mounting. Allq Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Tripbars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Linebreakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.

Overview

q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Arelug-lug Versions Of The Q Line And Are Available For 35mm Din Rail Mounting. Allq Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms, Common Tripbars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Linebreakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories.
Also known as: 783164134957, THHQC21100WL

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)