Junction Box With Raised Opaque Cover, NEMA 4X, 18 x 16 x 10.83", Stainless Steel

Item #: 305586
Cat #: RVJ1816HWPL2
UPC: 635394046404
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Continuous Hinge With Raised Opaque Cover, Padlockable Latches, NEMA 4X, 18 x 16 x 10.83 Inch, Stainless Steel

Overview

Junction Box, Continuous Hinge With Raised Opaque Cover, Padlockable Latches, NEMA 4X, 18 x 16 x 10.83 Inch, Stainless Steel
Also known as: 635394046404, RVJ1816HWPL2

Specifications

Height: 18 in
Material: Stainless Steel
Width: 16 in
Depth: 10.830 in
IP/NEMA Rating: NEMA 4X
Height: 18 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 10.830 in

Customer Reviews

No reviews for this product
(0)