SPECTRA RMS AUXILIARY SWITCH

Item #: 601827
Cat #: SAUXGAB2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1955

Overview

All Spectra RMS circuit breakers from the SE150 through the SK1200, including instantaneous trip Mag-Break motor circuit protectors and molded case switches, use the same UL listed field-installable internal accessories that do not require cover removal to install. Auxiliary switches provide remote indication of whether the circuit breaker main contacts are opened or closed via open or closed SPDT elements. SAUX1955
Also known as: SAUXGAB2

Specifications

Customer Reviews

No reviews for this product
(0)