This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
<ul><li> Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.</li><li> Listed to UL standard 98 enclosed and dead front switches.</li><li> Suitable for use as service equipment when installed in accordance with the National Electrical Code.</li><li> Fusible and non-fusible switches available (consult BuyLog for interrupt ratings).</li><li> Quick-make, quick-break mechanism.</li><li> 60/75?C conductor rating.</li><li> Full cover interlocks.</li></ul>
Overview
<ul><li> Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.</li><li> Listed to UL standard 98 enclosed and dead front switches.</li><li> Suitable for use as service equipment when installed in accordance with the National Electrical Code.</li><li> Fusible and non-fusible switches available (consult BuyLog for interrupt ratings).</li><li> Quick-make, quick-break mechanism.</li><li> 60/75?C conductor rating.</li><li> Full cover interlocks.</li></ul>
Also known as: 783164037302, TC72267
Specifications
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 800 |
Volts AC: | 600 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Mounting: | Surface |
Amps: | 800 |
Customer Reviews
No reviews for this product
(0)