800A-240V-2P SW

Item #: 329362
Cat #: TC72267R
UPC: 783164062106
Sign In or Register to view pricing and more.
Documents & Guides
800A-240V-2P SW

Overview

800A-240V-2P SW
Also known as: 783164062106, TC72267R

Specifications

Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)