100A 3P DBL THR N3R 600V FUSIBLE

Item #: 510015
Cat #: TDT3363R
UPC: 783164072433
Sign In or Register to view pricing and more.
Documents & Guides
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75 C conductor rating. Full cover interlocks. TDT32433

Overview

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75 C conductor rating. Full cover interlocks. TDT32433
Also known as: 783164072433, TDT3363R

Specifications

Poles: 3
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)