This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 3 POLE 600VAC 45A BREAKER
Overview
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 3 POLE 600VAC 45A BREAKER
Also known as: 783164063202, TED136045WL
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 45 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Volts AC: | 480 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 45 |
Customer Reviews
No reviews for this product
(0)