GED TEYD2030B 30A 2POLE 25KA

Item #: 644305
Cat #: TEYD2030B
UPC: 783164461596
Sign In or Register to view pricing and more.
Documents & Guides
GED TEYD2030B 30A 2POLE 25KA 480/277 CKT BKR

Overview

GED TEYD2030B 30A 2POLE 25KA 480/277 CKT BKR
Also known as: 783164461596, TEYD2030B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)