GED TEYL3045B 45A 3POLE 65KA

Item #: 582862
Cat #: TEYL3045B
UPC: 783164462579
Sign In or Register to view pricing and more.
Documents & Guides
GED TEYL3045B 45A 3POLE 65KA 480/277 CKT BKR

Overview

GED TEYL3045B 45A 3POLE 65KA 480/277 CKT BKR
Also known as: 783164462579, TEYL3045B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 45
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 45
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)