This product may not be available in all locations.
Overview
GED TH2262SSDC 60A-600V-2P SW
Also known as: 783164089561, TH2262SSDC
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 600 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)