100-600V-3P SW

Item #: 230977
Cat #: TH3363JR
UPC: 783164064032
Sign In or Register to view pricing and more.
Documents & Guides
GED TH3363JR 100-600V-3P SW

Overview

GED TH3363JR 100-600V-3P SW
Also known as: 783164064032, TH3363JR

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 5
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 5

Customer Reviews

No reviews for this product
(0)