100A 3P MD N12 600V FUSIBLE SW

Item #: 619878
Cat #: TH3363M
UPC: 783164092714
Sign In or Register to view pricing and more.
Documents & Guides
Designed specifically for the rugged conditions found in steel mills, cement foundries and other process-related environments. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechani sm. 60 /7 5 C conduc tor rati ng, field convertible to compression connectors. Full cover interlocks. TH332714

Overview

Designed specifically for the rugged conditions found in steel mills, cement foundries and other process-related environments. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechani sm. 60 /7 5 C conduc tor rati ng, field convertible to compression connectors. Full cover interlocks. TH332714
Also known as: 783164092714, TH3363M

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5

Customer Reviews

No reviews for this product
(0)