2P 15A 240V PLUG-IN

Item #: 77925
Cat #: THQL22015
UPC: 783164012958
Sign In or Register to view pricing and more.
Documents & Guides
GED THQL22015 2P 15A 240V PLUG-IN

Overview

GED THQL22015 2P 15A 240V PLUG-IN
Also known as: 783164012958, THQL22015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)