This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
The TJD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3POLE 240V 22K IC 250 AMP W/LUGS
Overview
The TJD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 3POLE 240V 22K IC 250 AMP W/LUGS
Also known as: 783164049251, TJD432250WL
Specifications
Poles: | 3 |
Amps: | 250 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 240 |
Interrupt Rating AC: | 22 kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating AC: | 22 kA |
Amps: | 250 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)