This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSLR1220CSAL is ringless main lug meter socket and features spaces for 12, 1" breakers, a 200A, and an outdoor suitable, surface enclosure.
Overview
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSLR1220CSAL is ringless main lug meter socket and features spaces for 12, 1" breakers, a 200A, and an outdoor suitable, surface enclosure.
Also known as: 783164312829, TSLR1220CSAL
Specifications
Customer Reviews
No reviews for this product
(0)