This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
200A Meter Socket Load Center 4 Circuit Ringless Surface Mount
Overview
200A Meter Socket Load Center 4 Circuit Ringless Surface Mount
Also known as: 783164198218, TSLR420CSCU
Specifications
Depth: | 24 in |
Width: | 37 in |
Color: | Gray |
Height: | 72 in |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Depth: | 24 in |
Color: | Gray |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Width: | 37 in |
Height: | 72 in |
Customer Reviews
No reviews for this product
(0)