Generator, Standby, Protector Series, 48kW, 120/240VAC, 200A

Item #: 910628
Cat #: RG04854ANAX
UPC: 696471616354
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, Protector Series, 48 kW, 120/240 Volt AC, 200 Amp, Liquid Cooled Gaseous Engine

Overview

Generator, Standby, Protector Series, 48 kW, 120/240 Volt AC, 200 Amp, Liquid Cooled Gaseous Engine
Also known as: 696471616354, RG04854ANAX

Specifications

Amps: 200
Type: Liquid Cooled
Volts AC: 120, 240
Wattage: 48 kW
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Type: Liquid Cooled
Wattage: 48 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)