SOOW Portable Cord, 8/4, Black, 250', Rated 90°C, 600V, Non-UL

Item #: 455893
Cat #: 01827.35.01
UPC: 079407111992
Sign In or Register to view pricing and more.
Documents & Guides
8/4 Type SOOW Portable Cord, Black, 250 Foot Reel, 90 Deg Celsius, 600 Volt, Non-UL Portable Cord, Carolprene

Overview

8/4 Type SOOW Portable Cord, Black, 250 Foot Reel, 90 Deg Celsius, 600 Volt, Non-UL Portable Cord, Carolprene
Thermoset rubber cord products have evolved over the last 50 years from simple and unsophisticated to a product line where specialized, technologically advanced products are in demand for exacting commercial and industrial applications. No longer are rubber cord products used only in applications where flexibility is needed; today typical applications require cord to perform well in environments of extreme heat and cold and on job sites and factory floors where resistance to oil, chemicals and abrasion is mandatory. General Cable’s role, as the producer of the premiere Carol® Brand rubber cord products, is to ensure that new product development, product innovation and quality not only keep pace with industry requirements but also set the trends. Our rubber cord products
Also known as: 079407111992, 01827.35.01

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 8
Length: 250 ft
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)