Category 6A, CMP, 23 AWG, Red, F/UTP, Overall Shielded
Item #:
426844
Cat #:
7131590
UPC:
079407657421
Sign In or Register to view pricing and more.
Documents & Guides
Category 6A, CMP, 23 AWG, Red, F/UTP, Overall Shielded
Overview
Category 6A, CMP, 23 AWG, Red, F/UTP, Overall Shielded
Also known as: 079407657421, 7131590
Specifications
Color: | Red |
Gauge: | 23 |
Jacket: | Plenum |
Color: | Red |
Jacket: | Plenum |
Gauge: | 23 |
Customer Reviews
No reviews for this product
(0)