Category 6, Riser, 23/4-Pair, Blue, 1000' Pull Pack

Item #: 219128
Cat #: 7133900
UPC: 079407339006
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT6+, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT6+, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Also known as: 079407339006, 7133900

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)