Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
GEN C2404A.41.10 4C/18 16/30TC UNSH
Overview
GEN C2404A.41.10 4C/18 16/30TC UNSH
In many electronic applications, two wires are required to complete circuits; these are often referred to as “balanced arrays” or “twisted pair” constructions. Paired cable designs find frequent application in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances and a reduction of EMI interference currents. Circuit separation is further enhanced in those designs employing individual circuit shields in concert with an overall shield. These shielding systems are available from General Cable in myriad combinations to suit the unique needs of the circuit designer.As with the multi-conductor designs, a wide array of insulating and jacketing materials are available to meet specific electronic applications.General Cable’s Carol® Brand communication cable products are manufactured to meet the latest UL, CSA and NEC requirements and approvals.
Also known as: 079407060719, C2404A.41.10
Specifications
Customer Reviews
No reviews for this product
(0)