Search results

36 Found
H.E. Williams

2 X 2 DRY WALL FLANGE KIT

Item #: 468151
CAT #: DFK2424W
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LED Troffer, 2x2, 33W, 3900L, 3500K, 120-277V

Item #: 1289872
CAT #: LT-22-L39/835-AF-QS-DIM-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2 X 4 DRY WALL FLANGE KIT

Item #: 589995
CAT #: DFK2448W
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL 17-4-232-A-QS-EB2

Item #: 697396
CAT #: 17-4-232-A-QS-EB2*AD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2-UNV NARROW INDUSTRIAL TROFFER

Item #: 791110
CAT #: GLN-4-254T5H-WG11-(2)FP54/41-F&I-EB2-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2' X 4' LAY-IN FIXTURE

Item #: 558485
CAT #: LPT-24-432-SA12100-QS-EB4-AD-BD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

Strip Fixture, 8', 4-Lamp, 32 Watt, T8, 120-277V Ballast

Item #: 697390
CAT #: 76-8-432-QS-EB4*AD-BD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LED Narrow Low-Profile Wrap, 4', 53W, 5500L, 4000K, 120-277V

Item #: 886155
CAT #: 17-4-L55/840-A-DRV-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2L4-FT ELECTRONIC WRAP

Item #: 475580
CAT #: 17-4-232-AEB2/UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

4' Fluorescent Reflector, White

Item #: 502069
CAT #: R1240
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LENS

Item #: 723878
CAT #: 17A-4
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL 76-8-L64/840-(2)VBY2-DRV-UNV

Item #: 1019402
CAT #: 76-8-L64/840-(2)VBY2-DRV-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WG-8014 4' 14 GA

Item #: 386072
CAT #: 92000065
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL TLF-8-259-3MR-CM-EB2-U FIXTURE

Item #: 884843
CAT #: TLF-8-259-3MR-CM-EB2-U
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL TLF-8-286-3MR-CM-EB2-U

Item #: 797791
CAT #: TLF-8-286-3MR-CM-EB2-U
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL LT-24-L43/840-AF-DRV-UNV 2FT X

Item #: 842043
CAT #: LT-24-L43/840-AF-DRV-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2 X 2 DRY WALL FLANGE KIT

HEWDFK2424W 2 X 2 FLANGE KIT
Item #: 468151
CAT #: DFK2424W
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LED Troffer, 2x2, 33W, 3900L, 3500K, 120-277V

LED Troffer, 2x2, 33 Watt, 3900 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens
Item #: 1289872
CAT #: LT-22-L39/835-AF-QS-DIM-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2 X 4 DRY WALL FLANGE KIT

WLI DFK2448W
Item #: 589995
CAT #: DFK2448W
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL 17-4-232-A-QS-EB2

WIL 17-4-232-A-QS-EB2*AD-UNV LOW PROFILE WRAP
Item #: 697396
CAT #: 17-4-232-A-QS-EB2*AD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2-UNV NARROW INDUSTRIAL TROFFER

2-UNV NARROW INDUSTRIAL TROFFER
Item #: 791110
CAT #: GLN-4-254T5H-WG11-(2)FP54/41-F&I-EB2-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

2' X 4' LAY-IN FIXTURE

2' X 4' LAY-IN FIXTURE
Item #: 558485
CAT #: LPT-24-432-SA12100-QS-EB4-AD-BD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

Strip Fixture, 8', 4-Lamp, 32 Watt, T8, 120-277V Ballast

8 Foot, 4-Lamp, 32 Watt, T8 Strip Fixture, 4-Lamp Electronic Ballast, 120-277 Volt
Item #: 697390
CAT #: 76-8-432-QS-EB4*AD-BD-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LED Narrow Low-Profile Wrap, 4', 53W, 5500L, 4000K, 120-277V

LED Narrow Low-Profile Wrap, 4 Foot, 53 Watt, 5500 Lumen, 82CRI, 4000K, 120-277 Volt, Frosted Prismatic Acrylic Diffuser
Item #: 886155
CAT #: 17-4-L55/840-A-DRV-UNV
UPC:
Category: LED - Wraps
Sign In or Register to view pricing and more.
H.E. Williams

2L4-FT ELECTRONIC WRAP

HEW 17-4-232-A-EB2-UNV 4' 2T T8 WRAP
Item #: 475580
CAT #: 17-4-232-AEB2/UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

4' Fluorescent Reflector, White

4 Foot Fluorescent Reflector, White
Item #: 502069
CAT #: R1240
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

LENS

HEW 17A-4 REPL. LENS 4' ACRYL
Item #: 723878
CAT #: 17A-4
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL 76-8-L64/840-(2)VBY2-DRV-UNV

WIL 76-8-L64/840-(2)VBY2-DRV-UNV STANDARD STRIP 8FT 6400 LUMEN 82CRI 4000K
Item #: 1019402
CAT #: 76-8-L64/840-(2)VBY2-DRV-UNV
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WG-8014 4' 14 GA

WIL 92000065 WG-8014 4' 14 GA
Item #: 386072
CAT #: 92000065
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL TLF-8-259-3MR-CM-EB2-U FIXTURE

WIL TLF-8-259-3MR-CM-EB2-U FIXTURE
Item #: 884843
CAT #: TLF-8-259-3MR-CM-EB2-U
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL TLF-8-286-3MR-CM-EB2-U

WIL TLF-8-286-3MR-CM-EB2-U LIQUID-TIGHT TUBE LIGHT
Item #: 797791
CAT #: TLF-8-286-3MR-CM-EB2-U
UPC:
Sign In or Register to view pricing and more.
H.E. Williams

WIL LT-24-L43/840-AF-DRV-UNV 2FT X

WIL LT-24-L43/840-AF-DRV-UNV 2FT X 4FT LED TROFFER
Item #: 842043
CAT #: LT-24-L43/840-AF-DRV-UNV
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found