40W T5 CFL Lamp, 35K

Item #: 534007
Cat #: 109714
UPC: 807154197149
Sign In or Register to view pricing and more.
Documents & Guides
CFL High Lumen Long 4-Pin T5 Bulb 2G11 Base 40W 3500K Dimmable *** Not for Sale in Vermont due to State Regulations ***

Overview

CFL High Lumen Long 4-Pin T5 Bulb 2G11 Base 40W 3500K Dimmable *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154197149, 109714

Specifications

Shape: T5 (Tubular)
Wattage: 40
Lumens: 3150
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: T5 (Tubular)
Lumens: 3150
Dimmable: Yes
Base: 4-Pin (2G11)
Wattage: 40
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)