Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 46"

Item #: 219189
Cat #: 35084
UPC: 807154350841
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 86 CRI, 46 Inch, 25 per Case *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 86 CRI, 46 Inch, 25 per Case *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154350841, 35084

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 86
Material: Glass
Length: 46 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Material: Glass
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 86
Length: 46 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)