Transformer, Dry Type, 45KVA, 480D Primary - 240D/120 Secondary

Item #: 471387
Cat #: P045KDKF
UPC: 803423050948
Sign In or Register to view pricing and more.
Transformer, Dry Type, 45 KVA, 480 Delta Primary - 240 Delta /120 Volt AC, Secondary, 3-Phase, for Harsh Environment, Hazardous Locations

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Primary - 240 Delta /120 Volt AC, Secondary, 3-Phase, for Harsh Environment, Hazardous Locations
Also known as: 803423050948, P045KDKF

Specifications

Phase: 3
Type: Dry Type, Transformer
Wattage: 45
Volt Amps: 45kVA
Volts AC Secondary: 120/240 Delta
Volts AC Primary: 480 Delta
Phase: 3
Wattage: 45
Volts AC Secondary: 120/240 Delta
Type: Dry Type, Transformer
Volt Amps: 45kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)