HMND SP2000ACP 2000VA 600/480-120X2

Item #: 214497
Cat #: SP2000ACP
UPC: 803423098667
Sign In or Register to view pricing and more.
HMD SP2000ACP 2000VA 600/480-

Overview

HMD SP2000ACP 2000VA 600/480-
Also known as: 803423098667, SP2000ACP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Wattage: 2000
Volts AC Primary: 460/575, 440/550, 480/600
Volts AC Secondary: 110/220
Type: Industrial Control, Transformer
Wattage: 2000
Volts AC Secondary: 110/220
Volt Amps: 2kVA
Volts AC Primary: 460/575, 440/550, 480/600

Customer Reviews

No reviews for this product
(0)