HMND SP250QR 250VA 240X480-12X24

Item #: 187232
Cat #: SP250QR
UPC: 803423098902
Sign In or Register to view pricing and more.
HMD SP250QR 250VA 240X480-12X

Overview

HMD SP250QR 250VA 240X480-12X
Also known as: 803423098902, SP250QR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Volts AC Primary: 240/480, 220/440, 230/460
Volts AC Secondary: 11.5/23, 11/22
Type: Industrial Control, Transformer
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 250
Volts AC Secondary: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)