HMND SP50MQMJ 50 VA 240X480 120X240

Item #: 196882
Cat #: SP50MQMJ
UPC: 803423098759
Sign In or Register to view pricing and more.
HMD SP50MQMJ 50 VA 240X480 12

Overview

HMD SP50MQMJ 50 VA 240X480 12
Also known as: 803423098759, SP50MQMJ

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Volts AC Primary: 240/480, 220/440, 230/460
Volts AC Secondary: 110/220
Volt Amps: 50
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volts AC Secondary: 110/220

Customer Reviews

No reviews for this product
(0)