315W Solar Module, 120 Half Cell, Black/Aluminum

Item #: 1181318
Cat #: Q.PEAK-DUO-G5-315
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
315 Watt Solar Module, Q.PEAK-DUO-G5 Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.3" x 1.25", 41.23 lbs., Black/Aluminum

Overview

315 Watt Solar Module, Q.PEAK-DUO-G5 Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.3" x 1.25", 41.23 lbs., Black/Aluminum
Also known as: Q.PEAK-DUO-G5-315

Specifications

Volts DC: 1000
Wattage: 315
Family / Style: Q.PEAK-DUO-G5
Color: Black on White
Number of Cells: 120
Volts DC: 1000
Family / Style: Q.PEAK-DUO-G5
Number of Cells: 120
Wattage: 315
Color: Black on White

Customer Reviews

No reviews for this product
(0)