1-Bolt Parallel Splice

Item #: 450513
Cat #: BM1BC
UPC: 808475048189
Sign In or Register to view pricing and more.
Documents & Guides
1-Bolt Parallel Splice, Approximately 2" Square, Two Piece Connector Provides Over 1-1/2" Surface Contact Between Conductors, Accepts All Lightning Conductors And Rods Up To 5/8" Inch Diameter And Grounding Conductors Ranging From #6 AWG Up To 250 MCM

Overview

1-Bolt Parallel Splice, Approximately 2" Square, Two Piece Connector Provides Over 1-1/2" Surface Contact Between Conductors, Accepts All Lightning Conductors And Rods Up To 5/8" Inch Diameter And Grounding Conductors Ranging From #6 AWG Up To 250 MCM
Innovative pressed bolt design ensures a smooth flat surface; no damage when used on membrane roofs and provides greater ease of installation.
Also known as: 808475048189, BM1BC

Specifications

Mounting: Rod
Stud Size: 1/2 in
Mounting: Rod
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)