Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HRT 09330162711 HAN E 16 POS. F
Overview
HRT 09330162711 HAN E 16 POS. F
Also known as: 09330162711
Specifications
Material: | Die Cast Aluminum |
Knockout Diameter: | 1/2 in |
Gangs: | 2 |
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Gangs: | 2 |
Color: | Gray |
Standards: | California Proposition 65 |
Knockout Diameter: | 1/2 in |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Customer Reviews
No reviews for this product
(0)