Search results

43 Found
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120/277V

Item #: 361279
CAT #: HC226PS/UV/K
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 42W, 120/277V

Item #: 361280
CAT #: HC242PS/UV/K
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic F-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 260224
CAT #: MC70-1-F-UNNU
UPC: 797281210692
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 18W, 120/277V

Item #: 361278
CAT #: HC218PS/UV/K
UPC: 797281852182
Sign In or Register to view pricing and more.
Hatch

Lighting Transformer, Electronic, 60W, 12VDC, 120VAC, Dimmable

Item #: 368533
CAT #: VS1260WD
UPC: 797281471666
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 13W, 120/277V

Item #: 370543
CAT #: HC213PS/UV/K
UPC: 797281852137
Sign In or Register to view pricing and more.
Hatch

20 WATT UNIVERSAL MINI W/FEET

Item #: 843324
CAT #: MC20-1-F-UNNU
UPC: 797281210159
Sign In or Register to view pricing and more.
Hatch

HATCH RS12-80-277VTRANSFORMER 277V X 12V

Item #: 1171776
CAT #: RS12-80-277
UPC:
Sign In or Register to view pricing and more.
Hatch

150 WATT 277V

Item #: 499639
CAT #: MC150-1-F-277P
UPC: 797281210913
Sign In or Register to view pricing and more.
Hatch

100 WATT UNIVERSAL STANDARD W/FEET

Item #: 1208402
CAT #: MC100-1F-UNNU-HB
UPC: 797281210852
Sign In or Register to view pricing and more.
Hatch

Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 205595
CAT #: MC39-1-F-UNNU
UPC:
Sign In or Register to view pricing and more.
Hatch

Lighting Transformer, Electronic, 75W, 12VDC, 120VAC, 0.63A

Item #: 790707
CAT #: VS12-75W
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V

Item #: 283485
CAT #: FR-2600-277
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic J-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 621992
CAT #: MC70-1-J-UNNU
UPC: 797281210715
Sign In or Register to view pricing and more.
Hatch

LED Driver, 60W, 120V

Item #: 290353
CAT #: RS12-60M
UPC: 797281471185
Sign In or Register to view pricing and more.
Hatch

BALLAS FOR

Item #: 1013007
CAT #: HC226PS/UV/DJ
UPC: 797281842275
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120/277V

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 26, 120/277 Volt, Ballast Factor: Normal
Item #: 361279
CAT #: HC226PS/UV/K
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 42W, 120/277V

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120/277 Volt, Ballast Factor: Normal
Item #: 361280
CAT #: HC242PS/UV/K
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic F-Can Ballast, Metal Halide, 70W, 120-277V

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M139/M98/C130/C98
Item #: 260224
CAT #: MC70-1-F-UNNU
UPC: 797281210692
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 18W, 120/277V

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 18, 120/277 Volt, Ballast Factor: Normal
Item #: 361278
CAT #: HC218PS/UV/K
UPC: 797281852182
Sign In or Register to view pricing and more.
Hatch

Lighting Transformer, Electronic, 60W, 12VDC, 120VAC, Dimmable

Lighting Transformer, Electronic Type, 60 Watt, 12 Volt DC Output, 120 Volt AC Input, Dimmable
Item #: 368533
CAT #: VS1260WD
UPC: 797281471666
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 2-Lamp, 13W, 120/277V

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 13, 120/277 Volt, Ballast Factor: Normal
Item #: 370543
CAT #: HC213PS/UV/K
UPC: 797281852137
Sign In or Register to view pricing and more.
Hatch

20 WATT UNIVERSAL MINI W/FEET

HAC MC20-1-F-UNNU
Item #: 843324
CAT #: MC20-1-F-UNNU
UPC: 797281210159
Sign In or Register to view pricing and more.
Hatch

HATCH RS12-80-277VTRANSFORMER 277V X 12V

HATCH RS12-80-277VTRANSFORMER 277V X 12V
Item #: 1171776
CAT #: RS12-80-277
UPC:
Sign In or Register to view pricing and more.
Hatch

150 WATT 277V

HTF MC150-1-F-277P 150 WATT 277V STANDARD W/FEET POTTED
Item #: 499639
CAT #: MC150-1-F-277P
UPC: 797281210913
Sign In or Register to view pricing and more.
Hatch

100 WATT UNIVERSAL STANDARD W/FEET

100 WATT UNIVERSAL STANDARD W/FEET
Item #: 1208402
CAT #: MC100-1F-UNNU-HB
UPC: 797281210852
Sign In or Register to view pricing and more.
Hatch

Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M130
Item #: 205595
CAT #: MC39-1-F-UNNU
UPC:
Sign In or Register to view pricing and more.
Hatch

Lighting Transformer, Electronic, 75W, 12VDC, 120VAC, 0.63A

Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input
Item #: 790707
CAT #: VS12-75W
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V

Electronic Ballast, Compact Fluorescent, Preheat Start, 1-Lamp, Lamp Wattage: 26, 277 Volt
Item #: 283485
CAT #: FR-2600-277
UPC:
Sign In or Register to view pricing and more.
Hatch

Electronic J-Can Ballast, Metal Halide, 70W, 120-277V

Electronic J-Can Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: 70 Watt MH, ANSI Code: M85/C85/M98/C98/M139/C139/M143/C143
Item #: 621992
CAT #: MC70-1-J-UNNU
UPC: 797281210715
Sign In or Register to view pricing and more.
Hatch

LED Driver, 60W, 120V

LED Driver, 60 Watt, 120 Volt
Item #: 290353
CAT #: RS12-60M
UPC: 797281471185
Sign In or Register to view pricing and more.
Hatch

BALLAS FOR

BALLAS FOR 2X26WATT COMPACT FLUORESCENT
Item #: 1013007
CAT #: HC226PS/UV/DJ
UPC: 797281842275
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found