Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 14" Length
Item #:
767354
Cat #:
TBC360C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 14 Inch Length (Bag of 100)
Overview
Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 14 Inch Length (Bag of 100)
Also known as: TBC360C
Specifications
Weight Capacity: | 200 lbs |
Color: | Black |
Material: | Stainless Steel |
Length: | 14 in |
Weight Capacity: | 200 lbs |
Material: | Stainless Steel |
Color: | Black |
Length: | 14 in |
Customer Reviews
No reviews for this product
(0)