Cable Tie, Coated Roller Ball Tie, 316SS, 300LB, 14" Length

Item #: 803998
Cat #: TBC360HC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Coated Roller Ball Tie, 316SS, 300LB, 14 Inch Length (Bag of 100)

Overview

Cable Tie, Coated Roller Ball Tie, 316SS, 300LB, 14 Inch Length (Bag of 100)
Also known as: TBC360HC

Specifications

Weight Capacity: 300 lbs
Color: Black
Material: Stainless Steel
Length: 14 in
Weight Capacity: 300 lbs
Material: Stainless Steel
Color: Black
Length: 14 in

Customer Reviews

No reviews for this product
(0)