Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 20-1/2" Length

Item #: 803994
Cat #: TBC520C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 20-1/2 Inch Length (Bag of 100)

Overview

Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 20-1/2 Inch Length (Bag of 100)
Also known as: TBC520C

Specifications

Weight Capacity: 200 lbs
Color: Black
Material: Stainless Steel
Length: 20.500 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Color: Black
Length: 20.500 in

Customer Reviews

No reviews for this product
(0)