EdgeClip-Family, Article number: 156-00877
Item #:
718560
Cat #:
156-00877
UPC:
089306337126
Sign In or Register to view pricing and more.
Documents & Guides
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC23, 3-6 mm Panel, 50lb, PA66HS, Black
Overview
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC23, 3-6 mm Panel, 50lb, PA66HS, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mountinig hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306337126, 156-00877
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)