Convoluted Tubing, Slit, 0.38", BLK/GRY
Item #:
440243
Cat #:
169-60018
UPC:
089306274346
Sign In or Register to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, .38" Dia, PA6, Black with Gray Stripe, 100ft/box
Overview
Convoluted Tubing, Slit, .38" Dia, PA6, Black with Gray Stripe, 100ft/box
HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.
Also known as: 089306274346, 169-60018
Specifications
Diameter: | 0.380 in |
Diameter: | 0.380 in |
Customer Reviews
No reviews for this product
(0)