Slotted Wiring Duct, 1"x2", NA, Gray

Item #: 264448
Cat #: 181-12004
UPC: 089306291947
Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Gray, 30 ft/carton

Overview

Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, Gray, 30 ft/carton
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306291947, 181-12004

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)