SL1X3 WHITE PVC DUCT MOD

Item #: 268713
Cat #: 181-13008
UPC:
Sign In or Register to view pricing and more.
HellermannTyton Slotted Wall Wiring Duct features break-away fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and T’s. Slotted Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 30ft/Box.

Overview

HellermannTyton Slotted Wall Wiring Duct features break-away fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and T’s. Slotted Wall Wiring Duct, 1" x 3", Non-Adhesive, PVC, White, 30ft/Box.
Also known as: 181-13008

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)