SL2X2 WHITE DUCT MOD

Item #: 405847
Cat #: 181-22027
UPC: 089306309253
Sign In or Register to view pricing and more.
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and "T's". Type is SL2x2 and Color is White (WH). Package quantity is 30ft.

Overview

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and "T's". Type is SL2x2 and Color is White (WH). Package quantity is 30ft.
Also known as: 089306309253, 181-22027

Specifications

Customer Reviews

No reviews for this product
(0)