Wiring Duct Cover, 3"x6ft, Gray

Item #: 309136
Cat #: 181-93007
UPC: 089306292234
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 30ft/box

Overview

Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 30ft/box
Also known as: 089306292234, 181-93007

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)